Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RF Remote Control Universal Transmitter w/up to 300 Meter Range BLACK COLOR

  • Mfr # TLC3000BLACK

  • Zoro # G816449618


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLC3000BLACK
Zoro #
G816449618
UPC #
-
Country of Origin
Brazil

Description

This remote control can be adapted to most of the CDs and DVDs Players of the market. It operates by learning an existing Infrared Car Stereo Remote Control and then retransmitting control signals via RF to be duplicated by a dash mounted Infrared transmitter. This is a high-tech product that operates on radio frequency RF, emulating the basic functions of the original infrared control of your device. It has encrypted codes that prevent copying and retransmission of the signals. This transmission is FSK Frequency Shift Keying, thus minimizing external interference.Remote functionality is as follows:1 - Transmit and battery indicator LED 2 - Volume up button +3 - Volume Down Button -4 - Track Reverse Key5 - Track Advance Key6 - Play / Pause key7 - Power key and Multi Functions 8 - Folder advance9 - Folder rewind 1 - Range to Cord* Base receiver operating voltage: 6-16 VDC * Transmitter Control: 1.8-3.6m V CR2032 battery * Power consumption: Base Receiver: 30mA; Transmitter Control: 7mA CR2032 battery * Maximum Range: 300 meters Target * Modulation: FSK * Frequency: 433.5 MHz * Maximum Output: +10 dBm * Dimensions: Base Receiver WxHxD: 54x17x46mm Transmitter - Control WxHxD: 39x23x86mm * Weight: Base Receiver: 0.1 Kg; Transmitter Control: 0.1 KgNote: This product is already set up for the Pioneer CD Player models and other models listed below.If your device is not listed in the following table then you will need to use LEARN MODE Pioneer CD Pioneer DVD DVH-7680AV DVH-7780AV DVH-8680AVBT DVH-8780AVBT Sony CD Philips CD Positron CD Positron DVD HBuster CD Hbuster DVD JVC CD Kenwood CD LGCD Philco CD Clarion CD Alpine CD Booster 7550 / 7650 Booster 7950 /7680 / 6850 Booster 8360 Booster 8400 / 8782 / 8550 Booster 8500 Booster 9570 Booster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.