
Single Channel High Power Car Audio Amplifier
Mfr # MD1200.1
Zoro # G116449318
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD1200.1
Zoro #
G116449318
UPC #
-
Country of Origin
Brazil
Description
* L-line: MD line.* Reference: MD 1200.1.* Number of Audio channels: 01.* Max Power: at 12.6 VDC - 1 OHM: 1200W RMS at 12.6 VDC-2 OHMS: 675W RMS at 12.6 VDC-4 OHMS: 370W RMS.* Relation Cubed n Se +/- to / Noise:> 90dB.* Frequency Response: 10Hz to 20KHz.* Input impedance: 18K OHMS.* Total Harmonic Distortion THD: 0.09%.* Protection System Cubed: Low on Output / Low and High Power Supply.* Consumption at rest: 1.0A.* Cons. Maximum Musical: at 12.6 VDC: 56A.* Cons. Maximum in Se +/- to Sinusoidal: 1KHz 12.6VDC: 112A.* Dimensions WxHxD: 184 x 54 x 177mm.* Weight: 1.395Kg. Details* Amplifier Class D 1200 watts RMS 1 channel 1200W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.