Shop All Automotive Speakers & Amplifiers
Taramps
Taramps SMART3 3000W 1; 2 & 4 Ohm Smart RMS Mono Amplifier
Mfr # SMART3
Zoro # G404028652
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taramps
- MFR # SMART3
- Zoro # G404028652
- UPC # 7898556845205
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The Taramps Smart 3 - 1 - 2 OHMS car audio amplifier, is carefully designed with the highest technology, and high performance for automotive sound systems. It is a mono amplifier and its maximum power is 3000W RMS between 1 and 2 Ohms impedances, and one 3000W RMS channel. The Smart 3 is Full Range this way you appreciate all the frequencies in the right measure.
Specifications- Frequency Response: 10Hz - 10KHz
- Crossover High Pass: 10Hz - 90Hz
- Crossover Low Pass: 90Hz - 10KHz
- Input Impedance: 10K Ohms
- Supply Voltage: 9 VDC
- Power Supply Voltage: 16 VDC
- Dimensions: 228 x 70 x 419 mm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- APACHE 12Malex12Male Adapter (39035452)
- BUYERS PRODUCTS 2 Inch Black Ball Mount Kit With 2 Inch Shank And 2 Inch Drop-Cotter Pin Hitch (1803307)
- CURT Hitch Pin w/Groove, 2"/2-1/2" Rcvr, 5/8" (21582)
- PYLE 4" Marine Tower Speakers (PLMRWB45W)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- PYRAMID 6.5'' High Power White Injected P.P. Cone Woofer (WX65X)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (470144)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, Paper Woofer (U260SX)
- Taramps Automotive Speakers & Amplifiers