
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBS578GL
Zoro #
G414883838
UPC #
092636363727
Country of Origin
Cambodia
Dimensions
Depth
1.2 in
Width
10.1 in
Height
14.6 in
Max. Screen Size Supported
12"
Min. Screen Size Supported
11 in
Length
12.8 in
Details
Additional Compartments
Front Pocket
Carrying Options
Handle, Shoulder Strap
Item
Carrying Case
Protection Level
Good
Application
Notebook
Material
Nylon
Features
Scratch Resistant, Bump Resistant, Water Resistant
Laptop Compartment
Yes
Accessibility
Side-loading
Color
Black
Style
Sleeve
Standards
TAA Compliant
Case Features
Zippered Pocket, Accessory Pocket, Padded Compartment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.