Shop TARGUS
See all product information
Create Account
14" Laptop Privacy Screen (16:9) - TAA Compliant
- Mfr # ASF14W9USZ
- Zoro # G116269091
product price:Â
$
39.48
/ea
Sold in multiples of 10 for
$394.80
Key Features
Width
12.19 in
Includes
4Vu Privacy Screen for 14 in Widescreen Laptops with Flip Attachment Tab Guides Adhesive Strips
Durability
Glare Resistant
Display Type Supported
LCD
Depth
6.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASF14W9USZ
- Zoro #
- G116269091
- UPC #
- 92636288310
- Country of Origin
- Taiwan, Province of China
- Includes
- 4Vu Privacy Screen for 14 in Widescreen Laptops with Flip Attachment Tab Guides Adhesive Strips
- Durability
- Glare Resistant
- Display Type Supported
- LCD
- Widescreen
- Yes
- Features
- Low Reflective Coating, Touch Sensitive, Easy to Apply, Reversible Matte-to-Glossy
- Touch Compatibility
- Yes
- Screen Attachment
- Adhesive Strip, Flip
- Orientation
- Landscape
- Anti-microbial
- Yes
- Blue Light Reduction
- Yes
- Product Type
- Privacy Screen Protector
- Reversible
- Yes
- Aspect Ratio
- 16:9
- Anti-glare
- Yes
- Compatible Devices
- Notebook
Dimensions
- Width
- 12.19 in
- Depth
- 6.87 in
- Display Size Supported
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.