Zoro Homepage

14" Zip Thru Traveler NB Case, CUCT02UA14S

  • Mfr # CUCT02UA14S

  • Zoro # G5147178


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene - Strap
Color
Black
Application
Notebook
Features
Drop Resistant, Impact Resistant, Shock Absorbing, Water Resistant, Wear Resistant
Laptop Compartment
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUCT02UA14S
Zoro #
G5147178
UPC #
92636250089
Country of Origin
Unknown

Dimensions

Screen Size
14 in
Width
16"
Maximum Screen Size Supported
14"
Length
15.6"
Height
12.5"
Depth
6"

Details

Item
Carrying Case
Material
Neoprene - Strap
Color
Black
Application
Notebook
Features
Drop Resistant, Impact Resistant, Shock Absorbing, Water Resistant, Wear Resistant
Laptop Compartment
Yes
Closure Type
Zipper
Adjustable Strap
No
Carrying Options
Luggage Strap, Shoulder Strap, Trolley Strap, Handle
Case Features
Lockable Zipper, Keyclip, Padded, Pen Loop, Magnetic Handle
Volume Capacity
5.28 gal
Style
Briefcase
Accessibility
Top Loading
Tablet Compartment
Yes
Protection Level
Best
Durability
Impact Resistant, Drop Resistant, Bump Resistant, Anti-slip, Tear Resistant, Shock Absorbing, Damage Resistant, Water Resistant, Shock Resistant, Wear Resistant
Checkpoint Friendly
Yes

Description

The Targus Zip-Thru 14" Corporate Traveler case is designed to help you clear airport security without removing your laptop from the bag. This case is specially designed to split down the middle, thereby isolating the laptop on the one side to allow for clear x-ray scanning. Designed to fit 14" widescreen laptops and weighing just over 3 pounds, this case features lightweight and durable ballistic 1680 denier nylon fabrication and also includes the patented SafePort Air Cushion System to help prevent drop damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.