15.4Widescreen Notebook Privacy Filter
Mfr # ASF154WUSZ
Zoro # G616425300
product price: $46.35
/eaKey Features
Width
8.15 in
Height
20 mil
Includes
ASF154WUSZ Notebook Privacy FilterStripsTabs
Length
13.1 in
Compatible Devices
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF154WUSZ
Zoro #
G616425300
UPC #
92636235963
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.15 in
Height
20 mil
Length
13.1 in
Display Size Supported
15.4 in
Details
Includes
ASF154WUSZ Notebook Privacy FilterStripsTabs
Compatible Devices
Notebook
Product Type
Privacy Screen Filter
Display Type Supported
LCD
Anti-glare
Yes
Environmentally Friendly
Yes
Widescreen
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.