Shop TARGUS
See all product information
Create Account
WIDESCREEN LCD MONITOR PRIVACY SCREEN 16:9 21.5 INCH, DEFENSEGUARD ANTIMICROBI
- Mfr # ASF215W9USZ
- Zoro # G616269140
product price:Â
$
86.59
/ea
Sold in multiples of 5 for
$432.95
Key Features
Width
20 mil
Length
18.7 in
Color
Clear
Reversible
Yes
Orientation
Landscape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASF215W9USZ
- Zoro #
- G616269140
- UPC #
- 92636276829
- Country of Origin
- Taiwan, Province of China
- Color
- Clear
- Reversible
- Yes
- Orientation
- Landscape
- Aspect Ratio
- 16:9
- Anti-glare
- Yes
- Features
- Privacy, Reversible Matte-to-Glossy, Double Sided, Eyesight Protection, Anti-bacterial
- Touch Compatibility
- Yes
- Compatible Devices
- Monitor, Desktop/Laptop, Tablet, Notebook
- Blue Light Reduction
- Yes
- Product Type
- Privacy Screen Filter
- Widescreen
- Yes
- Display Type Supported
- LCD
- Anti-microbial
- Yes
Dimensions
- Width
- 20 mil
- Length
- 18.7 in
- Height
- 10.54 in
- Display Size Supported
- 21.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.