Targus
17" notebook slip case, CVR217
Mfr # cvr217
Zoro # G5147013
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5"
- Height 17.5"
- Material Neoprene
- Depth 13.8"
- Product Type Carrying Case
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- CMPLE Cmple 214-N RJ45 and RJ11 Multi-functional LED Network Cable Tester (214-N)
- STREAMLIGHT SURVIVOR LED YELLOW 120/DC/SC (SR90513)
- ILC Replacement for Polaroid Swinger (model 20) Film Camera Contractor Battery (SWINGER (MODEL 20) FILM CAMERA CONTRACTOR BATTERY)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- SPECK Balance Folio Case For Apple Ipad 10.9 2022, Plumberry (150226-7265)
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- SPECK Balance Folio Case For Apple Ipad 10.9 2022, Arcadia Navy And Moody Grey (150226-9322)
- Targus Tablet Cases