
17.3INCH STRIKE II GAMING BACKPACK BLACK 17.3INCH (Discontinued)
- Mfr # TBB639GL
- Zoro # G814883841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB639GL
Zoro #
G814883841
UPC #
92636362621
Country of Origin
China
Dimensions
Height
20.1 in
Min. Screen Size Supported
17 in
Depth
5.5 in
Length
13.2 in
Width
13.2 in
Max. Screen Size Supported
18"
Details
Color
Black/Red
Material
500D Guc
Adjustable Strap
Yes
Application
Notebook
Carrying Options
Shoulder Strap, Trolley Strap, Handle
Style
Backpack
Protection Level
Good
Item
Carrying Case
Volume Capacity
7.13 gal
Laptop Compartment
Yes
Case Features
Padded Back, Padded Laptop Compartment, Mesh back, Adjustable Shoulder Strap, Front Pocket, Ergonomic Shoulder Strap, Reinforced Handle, Bottle Pocket, Sternum Strap
Closure Type
Zipper
Additional Compartments
Front Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.