24-INCH USB-C DOCKING MONITOR WITH 100W POWER DELIVERY CHARCOAL

  • Mfr # DM4240PUSZ

  • Zoro # G014909358


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Height
16 in
Width
21.1 in
Depth
8.8 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM4240PUSZ
Zoro #
G014909358
UPC #
92636358167
Country of Origin
China

Dimensions

Screen Size
24 in
Height
16 in
Width
21.1 in
Depth
8.8 in
Viewable Screen Size
23.8"
Screen Size Class
24"

Details

Aspect Ratio
16:9
Speakers
Yes
Max. Resolution
1920 x 1080
Number of Speakers
2
Network (RJ-45)
Yes
Maximum Resolution
1920 x 1080
Webcam
Yes
Number of DisplayPorts
2
Standard Refresh Rate
60 Hz
USB Type-C
Yes
VESA Mount Compatible
Yes
Microphone
Yes
VESA Mount Standard
100 x 100
HDMI
Yes
Number of Screens
1
Total Number of HDMI Ports
1
Total Number of USB Type-C Ports
1
Camera Resolution
2 MP
Mount Type
Wall Mount
Operating Power Consumption
100 W
Number of USB Ports
3
DisplayPort
Yes
Screen Mode
Full HD
Stand Adjustments
Height, Tilt, Pivot
USB
Yes
Item
LCD Monitor
Includes
1.5M USB-C Male to USB-C Male Cable, 5A, 5Gbps, Black (part# 511-0544, DC power cable 1.5M (part# 511-0551-001A), Quick Start Guide (part# 410-4224-001A), Cable Management Clip (part# 502-0228-001A), Adapter, AC to DC, output: 19.5V, 11.8A, 230W, Desk type, Input: C14,, Cable, Input US AC cable cord set , 3pins, 1.5M, C13 connector (part#, Docking Monitor, DisplayPort Male to Male cable 1.5M (part# 511-0546-001A), HDMI Male to Male Cable 1.5M (part# 511-0545-001A
Features
Wide Viewing Angle, Landscape/Portrait Viewable
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.