Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4VU MAGNETIC PRIVACY SCREEN FOR LENOVO

  • Mfr # ASUM001GL

  • Zoro # G116426241


product price: $69.29
/ea

Key Features

Aspect Ratio
16:9
Product Type
Privacy Screen Protector
Anti-glare
Yes
Length
7.6 in
Height
70 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUM001GL
Zoro #
G116426241
UPC #
92636339494
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.6 in
Height
70 mil
Width
12.75 in

Details

Aspect Ratio
16:9
Product Type
Privacy Screen Protector
Anti-glare
Yes
Color
Clear
Display Type Supported
LCD
Features
Anti-reflective, Double Sided, Anti-bacterial, Blue Light Protection, Privacy, Magnetic
Durability
Glare Resistant
Compatible Devices
Notebook
Widescreen
Yes
Compatibility
Lenovo - T460, T470, T480
Anti-microbial
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.