Shop TARGUS
See all product information
Create Account
4Vu Privacy Screen Filter Clear - For 23.8" LCD Monitor - 16:9
- Mfr # AST055GLZ
- Zoro # G9582230
product price:Â
$
134.13
/ea
Free Shipping & Returns
Key Features
Width
20 mil
Length
21 in
Color
Clear
Compatible Devices
Monitor
Aspect Ratio
16:9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST055GLZ
- Zoro #
- G9582230
- UPC #
- 92636335397
- Country of Origin
- Unknown
- Color
- Clear
- Compatible Devices
- Monitor
- Aspect Ratio
- 16:9
- Features
- Magnetic
- Display Type Supported
- LCD
- Product Type
- Privacy Screen Filter
- Orientation
- Landscape
- Compatibility
- Samsung SH850 Series 23.8
Dimensions
- Width
- 20 mil
- Length
- 21 in
- Display Size Supported
- 23.8 in
- Height
- 11.77 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.