
4VU PRIVACY SCREEN FOR EDGE TO EDGE INF
Mfr # ASF230W9EMGL
Zoro # G016426211
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Depth
39.37 mil
Compatible Devices
Monitor
Anti-microbial
Yes
Widescreen
Yes
Screen Attachment
Adhesive Strip, Flip, Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF230W9EMGL
Zoro #
G016426211
UPC #
92636365738
Country of Origin
Taiwan, Province of China
Dimensions
Depth
39.37 mil
Height
11.46 in
Width
20.39 in
Display Size Supported
23 in
Details
Compatible Devices
Monitor
Anti-microbial
Yes
Widescreen
Yes
Screen Attachment
Adhesive Strip, Flip, Magnetic
Blue Light Reduction
Yes
Includes
4Vu Privacy Screen for 23 in Edge to Edge Infinity Monitors (16:9) Adhesive Lift Tab
Display Type Supported
LCD
Orientation
Landscape
Durability
Glare Resistant, Fingerprint Resistant
Color
Clear
Aspect Ratio
16:9
Material
Polyethylene Terephthalate (PET)
Features
Reversible Matte-to-Glossy, Limited Viewing Angle, Edge2Edge, Anti-reflective
Product Type
Privacy Screen Filter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.