
4VU PRIVACY SCREEN FOR EDGE TO EDGE INF
Mfr # ASF238W9EMGL
Zoro # G116426203
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
22.83 in
Height
14.72 in
Material
Polyethylene Terephthalate (PET)
Display Size Supported
23.8 in
Durability
Glare Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASF238W9EMGL
Zoro #
G116426203
UPC #
92636365745
Country of Origin
Taiwan, Province of China
Dimensions
Width
22.83 in
Height
14.72 in
Display Size Supported
23.8 in
Depth
2.28 in
Details
Material
Polyethylene Terephthalate (PET)
Durability
Glare Resistant
Orientation
Landscape
Includes
4Vu Privacy Screen for 23.8 in Edge to Edge Infinity Monitors (16:9) Adhesive Lift Tab
Display Type Supported
LCD
Color
Black
Anti-microbial
Yes
Product Type
Privacy Screen Filter
Aspect Ratio
16:9
Screen Attachment
Magnetic, Adhesive Strip, Flip
Compatible Devices
Monitor
Features
Reversible Matte-to-Glossy, Anti-reflective, Privacy, Edge2Edge, Limited Viewing Angle, Magnetic
Widescreen
Yes
Blue Light Reduction
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.