
All-in-One 4K Video Conference System
Mfr # AEM350USZ
Zoro # G216479284
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Image Sensor Size
1/2.8
Color
Black
Height
4.8"
Room Size
Small/Medium
Audio Line Out
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AEM350USZ
Zoro #
G216479284
UPC #
92636363321
Country of Origin
China
Dimensions
Image Sensor Size
1/2.8
Height
4.8"
Room Size
Small/Medium
Width
2.2"
Details
Color
Black
Audio Line Out
Yes
Operating System Supported
Mac OS X, Windows, ChromeOS
Maximum Frame Rate
30 fps
Maximum Resolution
3840 x 2160
Unified Communications Platform
Zoom, Microsoft Teams
USB
Yes
Product Type
Video Conference Equipment
Field Of View (FOV) Angle
120°
Mount Type
Wall Mountable
Graphics Modes
4K UHD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.