ANTIMICROBIAL BLUE LIGHT FILTER SCREEN PROTECTOR FOR DELL CHROMEBOOK 3189 CL (Discontinued)
- Mfr # ABL002AMGL
- Zoro # G714885457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL002AMGL
Zoro #
G714885457
UPC #
92636362072
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.22"
Display Size Supported
11.6"
Height
10 mil
Details
Includes
Antimicrobial Blue Light Filter Screen Protector for 11.6" Dell Chromebook 3189, Adhesive strips, Adhesive corners
Compatibility
Dell Chromebook 3189 Notebook
Display Type Supported
LCD
Anti-glare
Yes
Device Supported
Notebook
Item
Privacy Screen Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.