Shop TARGUS

Click-In Case for iPad (9th,

  • Mfr # THZ859US

  • Zoro # G722961563


product price:  $26.29
/ea

Key Features

Width
7.2 in
Height
0.6 in
Material
MicroFiber, Elastic
Color
Black
Durability
Ding Resistant, Anti-slip Interior, Scratch Resistant, Bump Resistant, Drop Resistant, Shock Absorbing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
THZ859US
Zoro #
G722961563
UPC #
092636347390
Country of Origin
China

Dimensions

Width
7.2 in
Height
0.6 in
Depth
10.1 in
Minimum Screen Size Supported
10.2 in
Maximum Screen Size Supported
10.5 in

Details

Item
Carrying Case
Material
MicroFiber, Elastic
Color
Black
Durability
Ding Resistant, Anti-slip Interior, Scratch Resistant, Bump Resistant, Drop Resistant, Shock Absorbing
Tablet Model Compatibility
iPad Air, iPad (9th Generation), iPad (8th Generation), iPad (7th Generation), iPad Pro
Closure Type
Strap, Elastic
Style
Folio
Product Line
Click-In
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad (9th Generation), iPad Air, iPad Pro, Pencil
Case Features
Strap Band, Lightweight

Description

Click-In Case for iPad (9th, 8th and 7th gen.) 10.2-inch, iPad Air 10.5-inch, and iPad Pro 10.5-inch, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.