DESIGNED TO FIT 24 INCH WIDESCREEN LCD MONITOR PRIVACY FILTER PROTECTS VALUABLE
Mfr # ASF24WUSZ
Zoro # G416268930
product price:Â $95.29
/ea
Sold in multiples of 20 for $1,905.80
Free Shipping & Returns
Key Features
Material
Silicon
Aspect Ratio
16:10
Height
12.74 in
Includes
ASF24WUSZ Privacy Screen FilterAdhesive Strips
Compatible Devices
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASF24WUSZ
Zoro #
G416268930
UPC #
92636237769
Country of Origin
Taiwan, Province of China
Dimensions
Height
12.74 in
Length
20.4 in
Display Size Supported
24 in
Details
Material
Silicon
Aspect Ratio
16:10
Includes
ASF24WUSZ Privacy Screen FilterAdhesive Strips
Compatible Devices
Monitor
Widescreen
Yes
Features
Anti-reflective, Easy to Apply, Reusable
Anti-microbial
Yes
Product Type
Privacy Screen Filter
Compatibility
24.0 Monitors
Environmentally Friendly
Yes
Display Type Supported
LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.