Shop TARGUS
See all product information
Create Account
DVI-I (M) to VGA (F) Adapter
- Mfr # ACX120USX
- Zoro # G0698401
product price:Â
$
11.29
/ea
Sold in multiples of 3 for
$33.87
Key Features
Color
Black
Features
Screw Lock
Adapter Type
DVI/VGA
Connector Gender on First End
Male
Connection A
1 x 29-pin DVI-I Video Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACX120USX
- Zoro #
- G0698401
- UPC #
- 92636312909
- Country of Origin
- Unknown
Dimensions
- Width
- 2.4 in
- Height
- 1.6 in
- Depth
- 0.6 in
Details
- Item
- Video Adapter
- Color
- Black
- Features
- Screw Lock
- Adapter Type
- DVI/VGA
- Connector Gender on First End
- Male
- Connection A
- 1 x 29-pin DVI-I Video Male
- Connector Gender on Second End
- Female
- Connection B
- 1 x 15-pin HD-15 VGA - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.