
iStore iStore Multi-Port Power Cube 30W USB-C and USB-A Charger - 30 W - 3 A - White
Mfr # APA759CAI
Zoro # G415289721
product price:Â $37.85
/eaKey Features
Max. Output
30 W
Number of USB Type-C Ports
1
Features
Compact, Short Circuit Protection
Device Supported
Tablet, Smartphone, USB Type C Device, USB Type A Device
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APA759CAI
Zoro #
G415289721
UPC #
92636339609
Country of Origin
China
Dimensions
Depth
2.6 in
Height
2.3 in
Width
1 in
Details
Item
AC Adapter
Max. Output
30 W
Number of USB Type-C Ports
1
Features
Compact, Short Circuit Protection
Device Supported
Tablet, Smartphone, USB Type C Device, USB Type A Device
USB
Yes
USB Type-C
Yes
Number of USB Ports
1
Color
White
Max. Output Current
3A
Compatible Devices
Tablet, Smartphone, USB Type A Device, USB Type C Device
Maximum Output Current
3 A
Total Number of USB Ports
1
Maximum Output Power
30 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.