This item is Discontinued.

Targus Meridian II Toploading Laptop Case, For 15.6" Laptop, 16.5 x 5 x 13.5, Black TST031US

Meridian II Toploading Laptop Case, For 15.6" Laptop, 16.5 x 5 x 13.5, Black (Discontinued)

  • Mfr # TST031US
  • Zoro # G503474572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TST031US
Zoro #
G503474572
UPC #
92636241568
Country of Origin
China

Dimensions

Depth
5"
Height
13.5"
Width
16.5"
Size
15.6"

Details

Material
Nylon
Color
Black
Weight
3.35 lbs
For Use With
Laptops

Description

Padded compartment provides protection to keep your laptop safe during travel. The durable nylon materials with signature weather mesh on the bottom of the case provide a stylish design element and shock absorption. The front workstation includes a cell phone pocket, pen loops, business card holder, and multiple accessory media storage pockets for added convenience. Its expandable file section keeps your documents organized during travel. Additionally the premium soft twill lining throughout the case prevents valuables from being scratched and adds a quality feel. Patented SafePort® sling helps protect your laptops from damage if dropped. Also, this stylish top load includes a patented retractable water bottle holder and retractable airline ticket holder. The leather wrapped handles are magnetized to give you a comfortable and convenient carrying experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.