Targus
Messenger Notebook Case, TCM004US
Mfr # TCM004US
Zoro # G6826207
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.3"
- Width 3.5"
- Color Black
- Material Polyester
- Height 16.3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LI2024 Replacement Battery Pack For NL2024 RRC2024 (LI2024)
- ULTRALAST Cell Phone Battery, Iridium 9560, Iridium GO, P1181401746, WBAT1301 (CEL-IRD9560)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- PROTECT COMPUTER PRODUCTS 17 Monitor Screen Protector (D700-00)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- Targus Computer Bags & Sleeves