Shop All Fiber Optic Patch Cables
Targus
Protek Univrsl Rotating Bt Key
Mfr # THZ861US
Zoro # G1914242
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.8 in
- Width 7.5 in
- Height 1.1 in
- Minimum Screen Size Supported 9 in
- Closure Type Magnetic
Product Information
- Brand Targus
- MFR # THZ861US
- Zoro # G1914242
- UPC # 92636350659
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Depth | 10.8 in |
Width | 7.5 in |
Height | 1.1 in |
Minimum Screen Size Supported | 9 in |
Maximum Screen Size Supported | 10.5 in |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Essential SurgeArrest 4-Rotating-Outlet Wall Tap with USB Ports (PE4WRU3)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- GARDNER BENDER Coaxial Cable Staple, White 7/16", PK50 (PR-50)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604NK)
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- Targus Fiber Optic Patch Cables