Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safe Fit Univ 9-11in Tablet Case BK

  • Mfr # THZ785GL

  • Zoro # G210038951


product price: $21.85
/ea

Key Features

Closure Type
Magnetic
Minimum Screen Size Supported
9.5"
Length
10.8"
Material
Polyurethane
Height
0.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THZ785GL
Zoro #
G210038951
UPC #
92636338725
Country of Origin
China

Dimensions

Minimum Screen Size Supported
9.5"
Length
10.8"
Height
0.7"
Width
7.8"
Depth
10.8"
Maximum Screen Size Supported
11.5"
Withstand Drop Height
48"

Details

Closure Type
Magnetic
Material
Polyurethane
Durability
Scratch Resistant, Anti-slip Interior, Shock Absorbing Corner, Ding Resistant, Drop Resistant, Bump Resistant
Style
Folio
Item
Carrying Case
Color
Black
Case Features
Ergonomic, Flexible, 360° Rotation, Reinforced Corner, Landscape/Portrait Viewable

Description

Passes military grade 4FT drop testing MIL-STD 810G- Patented 360-degree cradle rotation enables easy portrait and landscape viewing- Flexible cradle with reinforced corners secures and protects tablet- Smooth grip, non-slip interior provides infinite viewing angles and comfortable typing position- Magnetic wrap closure Fullaccess to controls and ports- Compatible with most 9-11In. tablet cameras- Universal design fits tablets with 9-11In. screens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.