
SAFEPORT CLEAR CASE FOR IPAD 10TH GEN. CLEAR 10.9IN
Mfr # THD941GL
Zoro # G014883733
product price: $46.95
/eaKey Features
Width
8.1"
Height
10.3"
Color
Clear
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Style
Folio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD941GL
Zoro #
G014883733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.1"
Height
10.3"
Depth
0.7"
Maximum Screen Size Supported
10.9"
Details
Item
Carrying Case
Color
Clear
Tablet Model Compatibility
iPad (11th Generation), iPad (10th Generation)
Style
Folio
Case Features
Stylus Holder, Built-in Kickstand
Rugged
Yes
Compatibility
Apple - 10.9" iPad (10th Generation),iPad (11th Generation), Pencil
Durability
Bump Resistant, Shock Absorbing Shell, Impact Resistant Corner, Scratch Resistant, Drop Resistant
Material
Thermoplastic Polyurethane (TPU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.