Zoro Homepage

SAFEPORT RUGGED MAX FOR IPAD 10TH GEN 10.9INCH

  • Mfr # THD929GL

  • Zoro # G614936457


product price: $74.69
/ea

Key Features

Width
8.2 in
Height
10.7 in
Material
Thermoplastic Polyurethane (TPU), Polymer, Silicone
Depth
1 in
Tablet Model Compatibility
iPad (10th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD929GL
Zoro #
G614936457
UPC #
92636365448
Country of Origin
China

Dimensions

Width
8.2 in
Height
10.7 in
Depth
1 in
Maximum Screen Size Supported
10.9 in

Details

Item
Carrying Case
Material
Thermoplastic Polyurethane (TPU), Polymer, Silicone
Tablet Model Compatibility
iPad (10th Generation)
Rugged
Yes
Package Contents
SafePort Rugged Max Case for iPad® (10th gen.) 10.9-inch Hand Strap
Durability
Slip Resistant, Bump Resistant, Scuff Resistant Screen Protector, Dust Resistant, Scratch Resistant Screen Protector, Shock Absorbing, Drop Resistant, Water Resistant, Impact Absorbing
Carrying Options
Hand Strap
Compatibility
Apple - iPad (10th Generation), Pencil
Case Features
Pencil Holder, Impact Absorbing, Sturdy, Shock Absorbing, Lightweight, Built-in Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.