Shop TARGUS
See all product information
Create Account
Sustainable Ergonomic EcoSmart Keyboard
- Mfr # AKB871US
- Zoro # G616269027
product price:Â
$
112.99
/ea
Sold in multiples of 5 for
$564.95
Free Shipping & Returns
Key Features
Color
Black
Battery Included
Yes
Includes
Sustainable Ergonomic EcoSmart Keyboard 2 x AAA Batteries
Platform Supported
PC, Mac
Keyboard/Keypad Width
8.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKB871US
- Zoro #
- G616269027
- UPC #
- 92636364793
- Country of Origin
- China
Dimensions
- Keyboard/Keypad Width
- 8.50 in
- Keyboard/Keypad Length
- 18 in
- Height
- 1.25 in
- Battery Size Supported
- AAA
Details
- Item
- Keyboard
- Color
- Black
- Battery Included
- Yes
- Includes
- Sustainable Ergonomic EcoSmart Keyboard 2 x AAA Batteries
- Platform Supported
- PC, Mac
- Keyboard/Keypad Connectivity Technology
- Wireless
- Operating System Compatibility
- ChromeOS, iOS, Mac OS, iPadOS, Windows, Android
- Number of Keys
- 104
- Number of Batteries Supported
- 2
- Keyboard/Keypad Features
- Slim, Multi-host Support, Ergonomic, On/Off Switch, Antimicrobial, Battery Indicator, Numeric Keypad
- Keyboard/Keypad Wireless Technology
- Bluetooth
- Compatible Devices
- Tablet, Notebook
- Bluetooth Version
- 5
- Power Source
- Battery
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.