CORPORATE USB WIRED STANDARD SIZE KEYBOARD BLACK
- Mfr # AKB30US
- Zoro # G714877797
product price:Â
$
18.69
/ea
Key Features
Color
Black
Number of Keys
108
Key Layout
QWERTY
Length
18"
Keyboard/Keypad Host Interface
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKB30US
- Zoro #
- G714877797
- UPC #
- 92636258597
- Country of Origin
- China
Dimensions
- Length
- 18"
- Keyboard/Keypad Height
- 1 in
- Keyboard/Keypad Width
- 6 in
- Keyboard/Keypad Length
- 18 in
- Keyboard/Keypad Cable Length
- 5 ft
- Height
- 1 in
Details
- Item
- Keyboard
- Color
- Black
- Number of Keys
- 108
- Key Layout
- QWERTY
- Keyboard/Keypad Host Interface
- USB
- Keyboard/Keypad Connectivity Technology
- Cable
- Operating System Supported
- Mac OS X 10.12.4 Sierra, Windows 10, Windows Vista, Windows 8, Mac OS X 10.8 Mountain Lion, Windows 2000, Mac OS X 10.9 Mavericks, Windows 7, Windows 8.1, Windows XP, Mac OS X 10.11 El Capitan
- Power Source
- USB
- Keys Layout
- QWERTY
- Environmentally Friendly
- Yes
- Platform Supported
- PC, Mac
- Keyboard/Keypad Features
- Ergonomic, Plug & Play
- Interface
- USB
- Operating System Compatibility
- Mac OS X 10.11 El Capitan, Windows 10, Windows 7, Windows 8, Mac OS X 10.8 Mountain Lion, Windows Vista, Mac OS X 10.9 Mavericks, Windows XP, Windows 2000, Mac OS X 10.12.4 Sierra, Windows 8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.