
Targus Wireless Numeric Keypad - USB - Black, Gray (Discontinued)
- Mfr # AKP11US
- Zoro # G514877720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKP11US
Zoro #
G514877720
UPC #
92636246464
Country of Origin
China
Dimensions
Length
4.96"
Keyboard/Keypad Height
1.18 in
Keyboard/Keypad Width
3.46 in
Keyboard/Keypad Length
4.96 in
Details
Item
Keypad
Color
Black
Power Source
Battery
Wireless Operating Frequency
2.40 GHz
Keyboard/Keypad Host Interface
USB
Keyboard/Keypad Connectivity Technology
Wireless
Platform Supported
Mac, PC
Operating System Supported
macOS, ChromeOS, Windows
Keyboard/Keypad Wireless Operating Distance
33 ft
Keyboard/Keypad Features
Adjustable Tilt, Ergonomic, Battery Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.