(THZ967US) Carrying Cases
- Mfr # THZ967US
- Zoro # G815232099
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatible With
Apple - iPad (A16), iPad Air 11-inch (M4, M3, M2), iPad (10th gen) 10.9-inch, iPad Air (5th and 4th gen.) 10.9-inch and iPad Pro (4th, 3rd, 2nd and 1st gen.) 11-inch
Depth
10 in
Height
0.9 in
Key Layout
QWERTY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THZ967US
- Zoro #
- G815232099
- UPC #
- 92636367978
- Country of Origin
- China
Dimensions
- Depth
- 10 in
- Height
- 0.9 in
- Width
- 8 in
- Maximum Screen Size Supported
- 11 in
- Minimum Screen Size Supported
- 10.9 in
Details
- Item
- Keyboard/Cover Case
- Color
- Black
- Compatible With
- Apple - iPad (A16), iPad Air 11-inch (M4, M3, M2), iPad (10th gen) 10.9-inch, iPad Air (5th and 4th gen.) 10.9-inch and iPad Pro (4th, 3rd, 2nd and 1st gen.) 11-inch
- Key Layout
- QWERTY
- Features
- Stylus Holder, Landscape/Portrait Viewable, Built-in Kickstand, 360° Rotation, Bluetooth Keyboard, Multiple Viewing Angle
- Durability
- Bump Resistant, Drop Resistant
- Style
- Folio
- Tablet Model Compatibility
- iPad (10th Generation), iPad Air (5th Generation), iPad Air 11 (2026), iPad Pro, iPad Pro (3rd Generation), iPad Air 11 (2024), iPad (11th Generation), iPad Air 11 (2025), iPad Pro (4th Generation), iPad Pro (2nd Generation), iPad Air (4th Generation)
- Keyboard Layout
- QWERTY
- Closure Type
- Magnetic
- Compatibility
- Apple - iPad Air 11-(2024)/iPad (10th Generation)/iPad Air (4th Generation)/iPad Air (5th Generation)/iPad Pro (2nd Generation)/iPad Pro (3rd Generation)/iPad Pro (4th Generation)/iPad Pro/Pencil
- Case Features
- Multiple Viewing Angle, Built-in Kickstand, Landscape/Portrait Viewable, 360° Rotation, Bluetooth Keyboard, Stylus Holder
- Application
- Tablet
- Fits Brand
- Apple
Description
VersaVu Bluetooth Keyboard Case for iPad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.