This item is Discontinued.

Targus USB Ultra Mini Keypad, PAUK10U PAUK10U

USB Ultra Mini Keypad, PAUK10U (Discontinued)

  • Mfr # PAUK10U
  • Zoro # G6817168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAUK10U
Zoro #
G6817168
UPC #
092636205546
Country of Origin
Unknown

Details

Color
Black
Number of Keys
19
Product Type
Keypad
System Requirements
Windows 98, Windows ME, Windows 2000, Windows XP, USB v1.1 compliant port

Description

The 19-key USB keypad provides convenience for mobile users with its slim and compact design. The extra "000" and "Back Space" keys allow improved productivity. The standard-size keys ensure accuracy and require little, or no learning curve. Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.