
Antimicrobial Desktop Unit, SS Base/Mount Plate, 10 Pockets, White
Mfr # DA221SS
Zoro # G7289846
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Clear
Sheet Size
Letter - 8.50 in W x 11 in L
Sheet Capacity
20 Sheet/Panel
Type
Display Reference System
Standards
EPA, FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA221SS
Zoro #
G7289846
UPC #
672644987117
Country of Origin
United States
Dimensions
Sheet Size
Letter - 8.50 in W x 11 in L
Details
Item
Antimicrobial Desktop Reference System
Color
Black, Clear
Sheet Capacity
20 Sheet/Panel
Type
Display Reference System
Standards
EPA, FDA
Placement
Desktop
Assembly Required
Yes
Number of Viewable Panel Sides
2
Description
Tarifold Desktop Reference and Display System with Stainless Steel Base and Mount Plate 10 Antimicrobial White-Frame Letter-Size Display Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.