Shop TOPS BUSINESS FORMS
See all product information
Create Account
Pendaflex, FILE CABINET POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 10PK
Mfr # FC1526P
Zoro # G010781675
product price:Â
$
38.29
/pk 10, $3.83/ea
Key Features
Color
Brown
Sheet Size
8 1/2in Width x 14in Length
Features
Reinforced Bottom
Sheet Standard
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC1526P
- Zoro #
- G010781675
- UPC #
- 78973742654
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
Details
- Item
- File Pocket
- Color
- Brown
- Features
- Reinforced Bottom
- Sheet Standard
- Legal
Description
Unique file pocket design has a raised gusset height so that the gussets ride along the file cabinet rails. This eliminates tearing and damage caused by removing file pockets with low gussets. 9 1/2in high gussets are reinforced with rip-proof strips with Dupont Tyvek material along the top and bottom corners. Extra-thick, 22 pt. outer panels for added durability. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 3.5in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.