Antimicrobial Pivot Pockets, PK10
Mfr # PA070
Zoro # G2943604
product price: $49.89
/pk 10, $4.99/eaKey Features
Material
Plastic
Sheet Capacity
20
Width
1/4 in
Height
12 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA070
Zoro #
G2943604
UPC #
672644977101
Country of Origin
France
Dimensions
Width
1/4 in
Height
12 1/2 in
Sheet Size
8-1/2 x 11 in
Length
9 1/2 in
Overall Height
12 1/2 in
Overall Width
9 1/2 in
Overall Depth
0.25 in
Paper Size
Letter
Details
Item
Document Display Pockets
Material
Plastic
Sheet Capacity
20
Color
Black
Includes
Snap-On Index Tabs
Pocket Material
PVC
Document Loading
Top
Product Type
Document Display Pocket
Compatible Manufacturer Part Number
Letter Size Antimicrobrial Black Document Display Pockets #PA070
Pocket Frame Material
Steel Wire
Pocket Frame Color
Black
Compatible Series
Desktop Reference System #DA271, Wall Unit System #WA271
Description
Replacement Pivoting Pockets, Antimicrobial, Height 12 1/2 In, Width 1/4 In, Length 9 1/2 In, Material Plastic, Color Black, Sheet Size 8 1/2 x 11 In, Sheet Capacity 20, Includes Snap-On Index Tabs, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.