Document Display Kit, 19.69" W, 13.78" H
- Mfr # WA271SS
- Zoro # G4244248
product price:Â
$
99.29
/ea
Key Features
Mounting Method
Screw In
Compatible Brand
Tarifold
Overall Width
19 3/4 in
Compatible Manufacturer Part Number
PA070, W200SS
Shell Material
PVC/Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA271SS
- Zoro #
- G4244248
- UPC #
- -
- Country of Origin
- France
- Mounting Method
- Screw In
- Compatible Brand
- Tarifold
- Compatible Manufacturer Part Number
- PA070, W200SS
- Shell Material
- PVC/Stainless Steel
- Pocket Frame Color
- Black
- Pocket Material
- PVC
- Pocket Frame Material
- Metal
- Pocket Capacity
- 10
- Product Type
- Document Display Kit
- Includes
- (10) Antimicrobial Black Framed Pockets, Snap-On Index Tabs
- Item
- Document Display Kit
- Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Pockets
- 10
- Material
- PVC/Stainless Steel
- Wire Color
- Black
- Traction Material
- PVC/Stainless Steel
Dimensions
- Overall Width
- 19 3/4 in
- Overall Depth
- 13.78 in
- Paper Size
- Letter
- Overall Height
- 13 3/4 in
Description
Document Display Kit, Wall Mount, Height 350 mm, Width 500 mm, Length 350 mm, Depth 120 mm, Number of Pockets 10, Sheet Size 8 1/2 in x 11 in, Sheet Capacity 2, Color Black, Material PVC/Stainless Steel, Includes (10) Antimicrobial Black Framed Pockets, Snap-On Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.