Shop TARIFOLD
See all product information
Create Account
Document Display Kit, 20 1/4" W, 14" H
- Mfr # V714527
- Zoro # G6150288
product price:Â
$
61.59
/ea
Key Features
Color
Black
Material
Aluminum/Polypropylene
Sheet Size
Letter - 8.50 in W x 11 in L, A4 - 8.27 in W x 11.69 in L
Number of Pockets
10
Mounting Style
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V714527
- Zoro #
- G6150288
- UPC #
- -
- Country of Origin
- France
Dimensions
- Sheet Size
- Letter - 8.50 in W x 11 in L, A4 - 8.27 in W x 11.69 in L
- Paper Size
- A4
- Overall Width
- 20 1/4 in
- Overall Height
- 14 in
Description
Document Display Kit, Number of Pockets 10, Color Black, Material Aluminum/Polypropylene, Includes (10) Polypropylene Pivoting Pocket, Steel Pivot, Storage Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.