Shop ZORO SELECT
See all product information
Create Account
Newspaper Counter Rack, 12.5"H, Medium Oak
- Mfr # PT1-MO
- Zoro # G9936876
product price:Â
$
57.99
/ea
Key Features
Color
Medium Oak
Material
Acrylic, Wood
Overall Height
12 1/2 in
Number of Compartments
2
Compartment Width
16 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT1-MO
- Zoro #
- G9936876
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Newspaper Counter Rack
- Color
- Medium Oak
- Material
- Acrylic, Wood
- Number of Compartments
- 2
- Weight Capacity
- 9 lb
- Includes Supplemental Riser
- No
- Compartment Type
- Mountable
- Yes
- Literature Orientation
- Vertical
- Swivel
- No
- Product Type
- Literature Holder
- Assembly
- Assembled
- Includes Label Holders
- No
- Includes Table
- No
- Literature Form Factor
- Newspaper
Dimensions
- Overall Height
- 12 1/2 in
- Compartment Width
- 16 3/4 in
- Overall Depth
- 4 3/4 in
- Compartment Depth
- 1 3/4 in
- Compartment Height
- 9 in
- Overall Width
- 17 3/4 in
Description
Newspaper Counter Rack, Product Type Literature Holder, Number of Compartments 2, Includes Label Holders No, Overall Height 12 1/2 in, Overall Depth 4 3/4 in, Overall Width 17 3/4 in, Material Acrylic, Wood, Color Medium Oak, Literature Form Factor Newspaper, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 9 lb, Compartment Depth 1 3/4 in, Compartment Height 9 in, Compartment Type Pocket, Compartment Width 16 3/4 in, Includes Supplemental Riser No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.