Shop TARIFOLD
See all product information
Create Account
Document Display Kit, 34" W, 13 5/8" H
- Mfr # D291A3LAN
- Zoro # G6323677
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34 in
Paper Size
A3
Number of Pockets
10
Wire Color
White
Overall Height
13 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D291A3LAN
- Zoro #
- G6323677
- UPC #
- 672644229125
- Country of Origin
- France
Dimensions
- Overall Width
- 34 in
- Paper Size
- A3
- Overall Height
- 13 5/8 in
Details
- Number of Pockets
- 10
- Wire Color
- White
- Pocket Frame Material
- Metal
- Compatible Manufacturer Part Number
- P090A3LAN, W200A4, 201
- Product Type
- Document Display Kit
- Compatible Brand
- Tarifold
- Item
- Document Display Kit
- Pocket Frame Color
- Black, Blue, Green, Red, Yellow
- Pocket Capacity
- 10
- Color
- White
Description
Document Display Kit, Number of Pockets 10, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.