Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Holder, Adhesive, Do Not Enter, PK2

  • Mfr # P194994DE

  • Zoro # G9987336


product price: $26.99
/pk 2, $13.50/ea

Key Features

Color
Yellow/Black
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194994DE
Zoro #
G9987336
UPC #
672644949412
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Height
9 3/4 in
Length
14 37/64 in
Depth
1/8 in
Sign Legend Character Height
1 in, 1 1/4 in
Thickness
0.063 in

Details

Item
Sign Holder
Color
Yellow/Black
Material
Plastic
Number of Pockets
2
Mounting Style
Adhesive Backing
Sheet Capacity
1
Includes
(2) Caution - Do Not Enter Sign
Viewing Angle
90 Degrees
Sign Legend Text Color
Black
Adhesive Type
Rubber
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Glow In The Dark
No
Maximum Service Temperature
110 Degrees F
Sign Header Text Color
Black
Adhesive Style
Repositionable
Minimum Application Temperature
50 Degrees F
Material Special Properties
Metal Detectable, Write-On Surface
Sign Format
Traditional OSHA
Sign Mounting Style
Adhesive
ADA Compliant
No
Metal Detectable
Yes
Average Outdoor Durability
5 yr
Write on Surface
Yes
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Shape
Vertical Rectangle
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Printed Language
English
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Caution
Sign Legend
Do Not Enter
UV Resistant
No
Corrosion Resistant
No
Mirror Print
No
Retroreflective Grade
Not Retroreflective
Sign Material
PVC
Minimum Service Temperature
50 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
250 ft
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Product Type
Sign Holder

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 1 in, 1 1/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.