Zoro Homepage

Sign Holder, Magnetic, Keep Out, PK2

  • Mfr # P194943KP

  • Zoro # G9987257


product price: $31.99
/pk 2, $16.00/ea

Key Features

Color
Red/White
Material
Plastic
Sheet Size
8-1/2 in x 11 in
Number of Pockets
2
Width
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P194943KP
Zoro #
G9987257
UPC #
672644944370
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in
Width
12 1/8 in
Length
14 37/64 in
Height
9 3/4 in
Depth
1/8 in
Thickness
0.063 in
Sign Legend Character Height
1 1/4 in, 1 7/8 in

Details

Item
Sign Holder
Color
Red/White
Material
Plastic
Number of Pockets
2
Mounting Style
Magnetic Backing
Sheet Capacity
1
Viewing Angle
90 Degrees
Includes
(2) Danger - Keep Out Signs
Sign Header Text Color
Black
State Specific Sign
No
Sign Header Background Color
White
Sign Mounting Style
Magnet
Sign Material
PVC
Printed Language
English
Number of Printed Sides
1
Sign Legend
Keep Out
Glow In The Dark
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
No
Sign Header
Danger
Anti-Slip Surface
No
Material Special Properties
Metal Detectable, Write-On Surface
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Graffiti Resistant
No
Write on Surface
Yes
ANSI 969 Compliant
No
ADA Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
110 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
UV Resistant
No
Sign Shape
Vertical Rectangle
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
50 Degrees F
Sign Legend Text Color
Black
Retroreflective Grade
Not Retroreflective
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
75 ft
Maximum Viewing Distance - Favorable Conditions
250 ft
Product Type
Sign Holder

Description

Sign Holder, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/4 in, 1 7/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.