Sign Holder, Yellow/Black, Magnetic, PK2
Mfr # P194944
Zoro # G9759032
product price: $24.25
/pk 2, $12.13/eaKey Features
Material
Plastic
Sheet Capacity
1
Width
10 1/4 in
Height
1/8 in
Mounting Style
Magnetic Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P194944
Zoro #
G9759032
UPC #
672644949443
Country of Origin
Denmark
Dimensions
Width
10 1/4 in
Height
1/8 in
Length
14 37/64 in
Sheet Size
8-1/2 in x 11 in
Overall Width
1/8 in
Overall Height
10 1/4 in
Compatible Sheet Width
8 1/2 in
Compatible Sheet Height
11 in
Overall Depth
14 19/32 in
Details
Item
Sign Holder
Material
Plastic
Sheet Capacity
1
Mounting Style
Magnetic Backing
Color
Green, White
Features
Magnetic
Number of Pockets
2
Viewing Angle
90 Degrees
Product Type
Sign Holder
Mounting Method
Magnetic Backing
Description
Sign Holder, Mounting Style Magnetic Backing, Overall Height 10 1/4 in, Overall Width 1/8 in, Material Plastic, Color Green, White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.