Heavy Duty Tarp, 24 ft x 50 ft, 14 Mil, Maroon, Polyethylene, Waterproof, Rip and Tear Proof

  • Mfr # TS-107-24X50

  • Zoro # G610905945


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Color
Maroon
Tarp Material
Polyethylene
Thickness
14 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-107-24X50
Zoro #
G610905945
UPC #
810152570890
Country of Origin
China

Dimensions

Finished Size
24 ft x 50 ft
Thickness
14 Mil
Tarp Finished Length
24 ft
Tarp Finished Width
24 ft

Details

Color
Maroon
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
25 lb
Grommet Material
Metal
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Waterproof, Rip and Tear Proof
Biodegradable
No
Hardware Included
No
Duty Type
Heavy Duty
Shape
Rectangle
Landscape Supply Type
Weed Barrier
UV Protected
Yes

Description

One tarp, endless possibilities. tarpco Safety's multi-purpose tarpaulin cover is a must-have item for every household, thanks to its practicality and endless uses. For example, you can use this tarp sheet to cover your car. boat, pool, roof, or outdoor furniture. You can also use the tarp sheet to cover wood logs and building materials, as well as house floors when you want to paint the walls. Let's not forget outdoor activities. This waterproof tarp can be used to build a canopy tent or you can use it as a ground blanket to keep your tent safe from sharp rocks and stones. tarpco Safety has designed the ultimate weatherproof tarp cover. This heavy duty outdoor tarp sheet is built to cover and effectively protect small and large objects from all extreme weather conditions: Is it too sunny and warm outside. This tarp is UV resistant so the sun rays cannot get through it. Is it raining a lot. The protective tarp sheet is 100% waterproof so it will keep your wood logs dry and ready for use. Is it snowing. You can use the tarpaulin cover to keep your vehicle from getting buried under the snow. Is it windy. The ultra thick tarp with the 14 x 14 weave count and 100% virgin polyethylene will not tear or rip. Tying it down is going to be simple and easy. This polyethylene tarp sheet has metal grommets every 24 in. and reinforced edges. These grommets are ultra strong and they will help you tie down the waterproof canopy tarp easily and in a very steady and secure way.


  • •Finished size: tarpco safety's sizing for the tarps are finished size which means when you choose your size you get the full size tarps and it's not short a few in. from both sides like other companies
  • •100% virgin polyethylene: most tarps are made with recycled or mixed materials, tarpco safety, on the other hand, uses pure, virgin, non-recycled polyethylene, that's why our multipurpose tarp is super durable and won't tear, rip or rot, tarpco safety's heavy duty poly tarp is built to last
  • •Strong grommets and reinforced edges: the protective tarp has a 14 x 14 weave count, reinforced edges and metal grommets every 24 in. the tear-resistant material is super durable while the metal grommets allow you to tie down the tarpaulin cover easily, using bungee cords or a strong rope
  • •Tear-resistant material is super durable while the metal grommets allow you to tie down the tarpaulin cover easily, using bungee cords or a strong rope
  • •Rectangular shaped tarp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.