Heavy Duty Tarp, 24 ft x 64 ft, 14 Mil, Black, Polyethylene

  • Mfr # TS-106-24X64

  • Zoro # G509980428


product price: $269.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
14 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-106-24X64
Zoro #
G509980428
UPC #
810100678227
Country of Origin
China

Dimensions

Finished Size
24 ft x 64 ft
Thickness
14 Mil
Tarp Finished Length
24 ft
Tarp Finished Width
24 ft

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Metal
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Waterproof, UV Resistant, Rip and Tear Proof
Features
Grommets, Waterproof, Washable, Reusable, Double Sided
Material
Polethene
Shape
Rectangle
Distance Between Grommets
24 in
Durability
Heavy duty
Grade
Commercial

Description

24 ft. x 64 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.