120' x 120' White Extra Heavy-Duty Weatherproof Tarp - 12 Mil Poly with Reinforced Edges
- Mfr # WHD-TA-120120
- Zoro # G523510854
product price:Â
$
2,289.99
/ea
Key Features
Finished Size
120 x 120 ft
Grommet Spacing
18 in
Color
White
Water Resistant/Waterproof
Waterproof
Tarp Finished Length
120 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHD-TA-120120
- Zoro #
- G523510854
- UPC #
- 8.40516E+11
- Country of Origin
- China
Dimensions
- Finished Size
- 120 x 120 ft
- Tarp Finished Length
- 120 ft
- Thickness
- 12 mil
- Tarp Finished Width
- 120 ft
Details
- Item
- Tarp
- Grommet Spacing
- 18 in
- Color
- White
- Water Resistant/Waterproof
- Waterproof
- Fabric Weight
- 6 oz per sq.yd
- Reindforced Edges
- Yes
- Grommet material
- Aluminum
- Tarp Strength
- Extra Heavy Duty
- Tarp Material
- Polyethylene
Description
Keep your outdoor items protected from the elements with this TARPEX extra heavy-duty weatherproof 12 mil multipurpose polyethylene tarp! This versatile tarp is ideal for a wide range of outdoor applications such as covering equipment, vehicles, storage areas, and construction sites. Made from heavy-duty 12 mil polyethylene, it features a strong 14 x 14 fabric weave count and reinforced, double-stitched hems with poly rope sewn end-to-end for enhanced durability and strength. This tarp is waterproof, weather-resistant, and UV-treated for long-lasting performance, helping to keep your belongings dry and protected even in the harshest weather conditions. It maintains its shape and will not shrink or fade, making it perfect for year-round outdoor use. Rustproof aluminum grommets are strategically placed on all four corners and every 18 inches along the reinforced outer hem, allowing the tarp to be securely tied down to withstand heavy winds and storms. With true-to-size dimensions and superior tear resistance, this TARPEX tarp offers reliable all-purpose protection for your outdoor needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.