11" Premium Bungee Balls
- Mfr # TABB11BW-100
- Zoro # G901798454
product price:Â
$
47.55
/pk of 100, $0.48/ea
Key Features
Color
Black
Material
Polyester
Length
11"
Width
1/4"
Bungee Thickness
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TABB11BW-100
- Zoro #
- G901798454
- UPC #
- -
- Country of Origin
- China
- Item
- Tarp Accessories
- Color
- Black
- Material
- Polyester
- Features
- Heavy Duty, Water Resistant and Waterproof, UV Resistant
Dimensions
- Length
- 11"
- Width
- 1/4"
- Bungee Thickness
- 1/4"
- Size
- 11 in
Description
Tarps Now presents 100 tarp bungee ball cords with elastic string or cords. The size is 11 inches and the Cord color is Black with White accent bungees. These tarp bungee ball cords are made of high-quality material that keeps your tarps on the ground securely and safely. The elasticity of these cords makes them very compatible to use to tie them around all sorts of loops, poles, and pillars for incredible dependability, they won’t break or split easily with force. It stretches up to 15.5" in length. These will give a hassle-free and stress-free tie-down process. They are very easy to install, remove or reposition. Bungee cords are reusable. They have wide applications like fasten tarps or cover to the canopy frames and with grommets, organize and secure hoses, cords, or wires. Useful for indoor and outdoor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.