3inx60' Clear Poly Tarp Repair Tape, Waterproof, High Strength, Flexible for Tents and RVs

  • Mfr # TA-TT3X60-CR

  • Zoro # G716388260


product price:  $60.49
/ea

Key Features

Tarp Finished Width
3 in
Tarp Finished Length
60 ft
Tarp Material
Polyethylene
Roll Dia.
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA-TT3X60-CR
Zoro #
G716388260
UPC #
689107382655
Country of Origin
United States

Dimensions

Tarp Finished Width
3 in
Tarp Finished Length
60 ft
Roll Dia.
3.5 in

Details

Item
Tape
Color
Clear
Tarp Material
Polyethylene

Description

Repair your tarp, canopy, tent, boat seat, and more with TarpsNow high-strength poly tarp repair tape. This poly tarp repair tape comes with a 12 mils thickness which makes it durable and flexible, can withstand -25 degrees F low temperature to 225 degrees F high temperature. Our repair patch tape is made from reinforced polyethylene and coated with a waterproof super acrylic adhesive that offers just the right balance of quality and functionality. The high elasticity features confirm the surface to repair cracks, rips, gaps, and tears. This repair tape provides you with a simple way to patch up a wide range of fabrics and materials without leaving behind any marks. Due to the waterproof and weather flexibility, you can use it throughout the years in any season. Our waterproof fabric tape delivers quick patch-ups and prevents water from getting through without being noticeable making it the perfect choice for Tents, Awnings, Canopy, RV Covers, Boat Covers, Sails and Tarps, Truck Covers, and more. This repair tape can be applied easily to any clean and dry surface. It can also be cut and trimmed for a custom fit FEATURES: High-strength poly tarp repair tape Has a strong and sticky adhesive Waterproof super acrylic adhesive provides an unbelievable bond between the tarp and tape Can withstand -25 degrees F low temperature to 225 degrees F high temperature Made from reinforced polyethylene and coated with a waterproof super acrylic adhesive 12 mils thickness makes it durable and flexible High elasticity features confirm the surface to repair cracks, rips, gaps, and tears Provides a simple way to patch up a wide range of fabrics and materials Can work as a waterproof patch to fix leaks or tears Easy to Apply Perfect for Repair your tarp, canopy, tent, boat seat, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.