Shop PERFORMANCE TOOL
See all product information
Create Account
Blue Tarp 26 x 40 ft, Water Resistant, Reinforced Corners, Rope Edges
- Mfr # W6025
- Zoro # G223311232
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Tarp Material
Plastic
Thickness
4 mil
Tarp Finished Length
25.5 ft
Tarp Finished Width
39.5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6025
- Zoro #
- G223311232
- UPC #
- 39564161254
- Country of Origin
- China
- Color
- Blue
- Tarp Material
- Plastic
- Item
- Tarp
- Grommets Included
- Yes
- Tie Downs Included
- No
Dimensions
- Thickness
- 4 mil
- Tarp Finished Length
- 25.5 ft
- Tarp Finished Width
- 39.5 ft
Description
The Performance Tool W6025 presents a Blue Standard Duty Tarp measuring 26 ft. x 40 ft. Its features include water, mildew, and tear resistance, along with double waterproof surfaces and reinforced corners for durability. Additionally, it is equipped with rope sewn along the edges to enhance strength. The cut size is 26 ft. x 40 ft., while the actual finished size measures 25 ft. 6 in. x 39 ft. 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.