Zoro Homepage

9" Premium Bungee Balls

  • Mfr # TABB9BW-100

  • Zoro # G401798602


product price: $32.19
/pk 100, $0.32/ea

Key Features

Color
Black
Material
Polyester
Length
9"
Bungee Thickness
1/4"
Width
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TABB9BW-100
Zoro #
G401798602
UPC #
-
Country of Origin
China

Dimensions

Length
9"
Bungee Thickness
1/4"
Width
1/4"

Details

Item
Tarp Accessories
Color
Black
Material
Polyester
Features
Heavy Duty, Water Resistant and Waterproof, UV Resistant

Description

Tarps Now presents 100 tarp bungee ball cords with elastic string or cords. The size is 9 inches and the Cord color is Black with White accent bungees. These tarp bungee ball cords are made of high-quality material that keeps your tarps on the ground securely and safely. The elasticity of these cords makes them very compatible to use to tie them around all sorts of loops, poles, and pillars for incredible dependability, they won’t break or split easily with force. It stretches up to 15.5" in length. These will give a hassle-free and stress-free tie-down process. They are very easy to install, remove or reposition. Bungee cords are reusable. They have wide applications like fasten tarps or cover to the canopy frames and with grommets, organize and secure hoses, cords, or wires. Useful for indoor and outdoor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.