Zoro Homepage

Fabric, 36 in L, 60 in W, 34 Mil Thick, Red

  • Mfr # FA-HSF32-6001-R

  • Zoro # G116546154


product price: $35.19
/ea

Key Features

Color
Red
Width
60 in
Thickness
34 Mil
Length
36 in
Size
50 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HSF32-6001-R
Zoro #
G116546154
UPC #
36659739152
Country of Origin
China

Dimensions

Width
60 in
Thickness
34 Mil
Length
36 in
Size
50 Yard Roll

Details

Color
Red
Item
Fabric
Material
High Temp

Description

Silicone Coated Fiberglass 32 oz 500 Deg FOur high temperature fabric consists of fiberglass material coated with silicone rubber, making it extremely flexible and water resistant. The silicone provides excellent insulation of heat and electricity. It also resists chemicals, oil, puncturing, UV and water. This material is available in Grey or Red. This high temp fabric is used for welding curtains, welding blankets, heat shields, splash curtains for molten metals and custom equipment covers. The material is used to manufacture removable insulated protective covers and blankets. The silicone fiberglass fabric is 60 inches wide and can be purchased by the linear yard or in 25 and 50 yard rolls.Fabric: Fiberglass / Satin WeaveCoating: SiliconeWeight: 32oz / sqydThickness: 36milsTemp. Resistance: 500 Degrees FTear Strength: 75 / 50 lbs/inTensile Strength: 800 / 400 lbs/inColor: RedFabric Width: 60''Roll Size: 1 Yard IncrementsThis silicone fiberglass fabric is cut to order and is not returnable. The high temp fabric typically ships out in 1-5 business days.The 32oz Silicone coated fiberglass fabric is imported.This cut yard fabric and fabric by the roll is not returnable or refundable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.